Raco 4 in. Square Bracketed Box, 1-1/2 in. Deep, Welded, Knockouts | Graybar Store
Raco - 4 in. Square Bracketed Box, 1-1/2 in. Deep, Welded, Knockouts
+ / - Hover over image to Zoom
Other Views

    4 in. Square Bracketed Box, 1-1/2 in. Deep, Welded, Knockouts

    Manufacturer: Raco
         

    • Manufacturer Raco
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Bracket
    Box Style
    Bottom Knockouts (Inches)
    Side Knockouts (Inches)
    Depth
    Packaging
    Use With
    Price
    196
    88216916
    FS Bracket
    Welded
    1/2 in.
    (3) TKO in; (6) 1/2 in
    1-1/2 in.
    25 per Pack
    Lighting Fixtures; Receptacles; Switches
    $
    16
    .89
    /
    EA
    88216916
    Bracket
    FS Bracket
    Box Style
    Welded
    Bottom Knockouts (Inches)
    1/2 in.
    Side Knockouts (Inches)
    (3) TKO in; (6) 1/2 in
    Depth
    1-1/2 in.
    Packaging
    25 per Pack
    Use With
    Lighting Fixtures; Receptacles; Switches
    $
    16
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    227
    93160238
    BOX-LOC
    Welded
    1/2 in.
    (3) TKO in; (6) 1/2 in
    1-1/2 in.
    25 per Pack
    Lighting Fixtures; Receptacles; Switches
    $
    20
    .36
    /
    EA
    93160238
    Bracket
    BOX-LOC
    Box Style
    Welded
    Bottom Knockouts (Inches)
    1/2 in.
    Side Knockouts (Inches)
    (3) TKO in; (6) 1/2 in
    Depth
    1-1/2 in.
    Packaging
    25 per Pack
    Use With
    Lighting Fixtures; Receptacles; Switches
    $
    20
    .36
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    196
    88216916 SKU, 88216916 ANALYTICS...
    Bottom Knockouts (Inches)
    1/2 in.
    Side Knockouts (Inches)
    (3) TKO in; (6) 1/2 in
    Depth
    1-1/2 in.
    Packaging
    25 per Pack
    Use With
    Lighting Fixtures; Receptacles; Switches
    Price
    $
    16
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    227
    93160238 SKU, 93160238 ANALYTICS...
    Bottom Knockouts (Inches)
    1/2 in.
    Side Knockouts (Inches)
    (3) TKO in; (6) 1/2 in
    Depth
    1-1/2 in.
    Packaging
    25 per Pack
    Use With
    Lighting Fixtures; Receptacles; Switches
    Price
    $
    20
    .36
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available