Crouse Hinds (Eaton) TP862 4 in. Square Box Partition, 2-1/8 in. Deep, Up to 1 in. Raised Cover | Graybar Store
Crouse Hinds (Eaton) - 4 in. Square Box Partition, 2-1/8 in. Deep, Up to 1 in. Raised Cover - TP862
+ / - Hover over image to Zoom
Other Views

    4 in. Square Box Partition, 2-1/8 in. Deep, Up to 1 in. Raised Cover

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP862
    SKU: 99707026
    $5.25
    Checking Pricing
         
    Use With:2-1/8 in. Deep Box 1/2, 3/4 or 1 in. Raised
    Color:Natural
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP862
    • Color Natural
    • Materials Steel
    Product Overview:
    Steel box partition for use on 2-1/8 in. deep 4 in. square 1/2, 3/4 or 1 in. raised covers.
    • UL Listed