Crouse Hinds (Eaton) TP860 4 in. Square Box Partition, 1-1/2 in. Deep, Up to 1 in. Raised Cover | Graybar Store
Crouse Hinds (Eaton) - 4 in. Square Box Partition, 1-1/2 in. Deep, Up to 1 in. Raised Cover - TP860
+ / - Hover over image to Zoom
Other Views

    4 in. Square Box Partition, 1-1/2 in. Deep, Up to 1 in. Raised Cover

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP860
    SKU: 99707027
    $3.85
    Checking Pricing
         
    Use With:1-1/2 in. Deep Box 1/2, 3/4 or 1 in. Raised
    Color:Natural
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP860
    • Color Natural
    • Materials Steel
    Product Overview:
    Steel box partition for use on 1-1/2 in. deep 4 in. square 1/2, 3/4 or 1 in. raised covers.
    • UL Listed