Raco 232MS 4 in. Square Box, 2-1/8 in. Deep, STAB-IT Connector, Pigtail | Graybar Store
Raco - 4 in. Square Box, 2-1/8 in. Deep, STAB-IT Connector, Pigtail - 232MS
+ / - Hover over image to Zoom
Other Views

    4 in. Square Box, 2-1/8 in. Deep, STAB-IT Connector, Pigtail

    Manufacturer: Raco
    Manufacturer #: 232MS
    SKU: 25719837
    $33.30
    Checking Pricing
         
    Box Style:Welded
    Bottom Knockouts (Inches):1/2 and 3/4 in.
    Side Knockouts (Inches):(3) 1/2 to 3/4 TKO in; (6) 1/2 in
    Depth:2-1/8 in.
    Packaging:25 per Pack
    Use With:Lighting Fixtures; Receptacles; Switches
    Bracket:M Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 232MS
    • Bottom Knockouts (Inches) 1/2 and 3/4 in.
    • Box Style Welded
    • Bracket M Bracket
    • Depth 2-1/8 in.
    • Side Knockouts (Inches) (3) 1/2 to 3/4 TKO in; (6) 1/2 in
    • Packaging 25 per Pack
    • Use With Lighting Fixtures; Receptacles; Switches
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    STAB-iT® Square Box, Box Style: Welded, Depth: 2-1/8 in, Packaging: 25 per Pack, Side Knockouts (Inches): (3) 1/2 to 3/4 TKO in; (6) 1/2 in, Bottom Knockouts (Inches): (1) 1/2 in; (1) 1/2 to 3/4 in