Raco 248 4 in. Square Box, 2-1/8 in. Deep, Armored Cable/Metal Clad/Flex Clamps | Graybar Store
Raco - 4 in. Square Box, 2-1/8 in. Deep, Armored Cable/Metal Clad/Flex Clamps - 248
+ / - Hover over image to Zoom
Other Views

    4 in. Square Box, 2-1/8 in. Deep, Armored Cable/Metal Clad/Flex Clamps

    Manufacturer: Raco
    Manufacturer #: 248
    SKU: 98397825
    $39.23
    Checking Pricing
         
    Bracket:No Bracket
    Box Style:Welded
    Bottom Knockouts (Inches):1/2 in.
    Side Knockouts (Inches):(2) TKO in; (4) 1/2 in
    Depth:2-1/8 in.
    Packaging:25 per Pack
    Use With:Lighting Fixtures; Receptacles; Switches
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 248
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Style Welded
    • Bracket No Bracket
    • Depth 2-1/8 in.
    • Side Knockouts (Inches) (2) TKO in; (4) 1/2 in
    • Packaging 25 per Pack
    • Use With Lighting Fixtures; Receptacles; Switches
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hubbell® RACO® Square Box, Box Style: Welded, Depth: 2-1/8 in, Packaging: 25 per Pack, Side Knockouts (Inches): (2) TKO in; (4) 1/2 in, Bottom Knockouts (Inches): (1) 1/2 in