Raco 295-1 4 in. Round Ceiling Fan/Fixture Pan, 1/2 in. Deep, Drawn, Knockouts | Graybar Store
Raco - 4 in. Round Ceiling Fan/Fixture Pan, 1/2 in. Deep, Drawn, Knockouts - 295-1
+ / - Hover over image to Zoom
Other Views

    4 in. Round Ceiling Fan/Fixture Pan, 1/2 in. Deep, Drawn, Knockouts

    Manufacturer: Raco
    Manufacturer #: 295-1
    SKU: 98324736
    $23.47
    Checking Pricing
         
    Bottom Knockouts (Inches):1/2 in.
    Capacity (Cubic Inch):6.0 cu. in.
    Use With:2 hr Rated Walls and Ceilings
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 295-1
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Shape Round
    • Capacity (Cubic Inch) 6.0 cu. in.
    • Use With 2 hr Rated Walls and Ceilings
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Hubbell® Ceiling Fan Support Pan, Capacity (Cubic Inch): 6 in³, Box Shape: Round, 1/2 (5) in