Pass and Seymour (Legrand) 4 in. Round Ceiling Fan Box, Direct Mount, Box Depth 2-3/4 in. | Graybar Store
Pass and Seymour (Legrand) - 4 in. Round Ceiling Fan Box, Direct Mount, Box Depth 2-3/4 in.
+ / - Hover over image to Zoom
Other Views

    4 in. Round Ceiling Fan Box, Direct Mount, Box Depth 2-3/4 in.

    Manufacturer: Pass and Seymour (Legrand)
         

    • Manufacturer Pass and Seymour (Legrand)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Size
    Depth
    Capacity (Cubic Inch)
    Use With
    Mounting Type
    Diameter (Inches)
    Material
    Price
    S109-FAN
    25359236
    Black
    4 x 2.75 in
    2.75 in.
    9.0 cu. in.
    Fan Supports; Fixture Supports
    Joist
    4 in.
    Noryl Thermoplastic
    $
    6
    .34
    /
    EA
    25359236
    Color
    Black
    Size
    4 x 2.75 in
    Depth
    2.75 in.
    Capacity (Cubic Inch)
    9.0 cu. in.
    Use With
    Fan Supports; Fixture Supports
    Mounting Type
    Joist
    Diameter (Inches)
    4 in.
    Material
    Noryl Thermoplastic
    $
    6
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S116-FAN
    25266190
    Black
    4 x 2.75 in
    2.75 in.
    16.0 cu. in.
    Fan Supports; Fixture Supports
    Joist
    4 in.
    Noryl Thermoplastic
    $
    8
    .04
    /
    EA
    25266190
    Color
    Black
    Size
    4 x 2.75 in
    Depth
    2.75 in.
    Capacity (Cubic Inch)
    16.0 cu. in.
    Use With
    Fan Supports; Fixture Supports
    Mounting Type
    Joist
    Diameter (Inches)
    4 in.
    Material
    Noryl Thermoplastic
    $
    8
    .04
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25359236 SKU, 25359236 ANALYTICS...
    Depth
    2.75 in.
    Capacity (Cubic Inch)
    9.0 cu. in.
    Use With
    Fan Supports; Fixture Supports
    Mounting Type
    Joist
    Diameter (Inches)
    4 in.
    Material
    Noryl Thermoplastic
    Price
    $
    6
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25266190 SKU, 25266190 ANALYTICS...
    Depth
    2.75 in.
    Capacity (Cubic Inch)
    16.0 cu. in.
    Use With
    Fan Supports; Fixture Supports
    Mounting Type
    Joist
    Diameter (Inches)
    4 in.
    Material
    Noryl Thermoplastic
    Price
    $
    8
    .04
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available