Raco 299 4 in. Round Ceiling Box, Drawn, Knockouts | Graybar Store
Raco - 4 in. Round Ceiling Box, Drawn, Knockouts - 299
+ / - Hover over image to Zoom
Other Views

    4 in. Round Ceiling Box, Drawn, Knockouts

    Manufacturer: Raco
    Manufacturer #: 299
    SKU: 99665028
    $55.57
    Checking Pricing
         
    Bottom Knockouts (Inches):1/2 in.
    Additional Features:Metal Protection Plate Eliminates Debris or Damage to Wiring
    Side Knockouts (Inches):1/2 (2) in
    Capacity (Cubic Inch):22.4 cu. in.
    Use With:2 hr Rated Walls and Ceilings
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 299
    • Additional Features Metal Protection Plate Eliminates Debris or Damage to Wiring
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Shape Round
    • Capacity (Cubic Inch) 22.4 cu. in.
    • Side Knockouts (Inches) 1/2 (2) in
    • Use With 2 hr Rated Walls and Ceilings
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Hubbell® Ceiling Box, Capacity (Cubic Inch): 22.4 in³, Box Shape: Round, Side Knockouts (Inches): 1/2 (2) in, 1/2 (3) in