B-Line (Eaton) B3120-4PLN 4 in. Plain Steel and Cast Iron Pipe Roller Chair | Graybar Store
B-Line (Eaton) - 4 in. Plain Steel and Cast Iron Pipe Roller Chair - B3120-4PLN
+ / - Hover over image to Zoom
Other Views

    4 in. Plain Steel and Cast Iron Pipe Roller Chair

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B3120-4PLN
    SKU: 25158555
    $60.39
    Checking Pricing
         
    Size (Inches):4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B3120-4PLN
    • Materials Steel/Cast Iron
    • Size (Inches) 4
    Product Overview:
    Plain steel and cast iron pipe roller chair for 4 in. pipe. Recommended bolt size 1/2 13 x 1 1/2 in. Design load 700 lb.
    For supporting pipe where movement may occur due to thermal expansion. Used when ceiling suspension is impractical. Conforms to Federal Spec. WW-H-171E and A-A-1192A, Type 45 and Manufacturers Standardization Society ANSI/MSS SP-69 and SP-58, Type 44.