Thomas and Betts A615DE 4-in. Octagonal Ceiling Box, 1/2 and 3/4 in. KOs | Graybar Store
Thomas and Betts - 4-in. Octagonal Ceiling Box, 1/2 and 3/4 in. KOs - A615DE
+ / - Hover over image to Zoom
Other Views

    4-in. Octagonal Ceiling Box, 1/2 and 3/4 in. KOs

    Manufacturer: Thomas and Betts
    Manufacturer #: A615DE
    SKU: 88054436
    $3.99
    Checking Pricing
         
    Size (Inches):4 W x 4 H
    Box Depth (Inches):2-1/8 in.
    Bracket:No Bracket
    Knockouts:Bottom: 1/2 (1), 3/4 (1); Sides: 1/2 (2), 3/4 (2)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A615DE
    • Box Depth (Inches) 2-1/8 in.
    • Bracket No Bracket
    • Knockouts Bottom: 1/2 (1), 3/4 (1); Sides: 1/2 (2), 3/4 (2)
    • Size (Inches) 4 W x 4 H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4 Inch 20.5 Cubic Inch ENT non-metallic octagon ceiling box with 1/2 Inch and 3/4 Inch knockouts.