Crouse Hinds (Eaton) Electrical Box, Steel, Concrete Application, 4 in. Octagonal | Graybar Store
Crouse Hinds (Eaton) - Electrical Box, Steel, Concrete Application, 4 in. Octagonal
+ / - Hover over image to Zoom
Other Views

    Electrical Box, Steel, Concrete Application, 4 in. Octagonal

    Manufacturer: Crouse Hinds (Eaton)
         

    Crouse Hinds octagon steel concrete boxes with knockouts.

    • UL Listed
    See More >>
    • Manufacturer Crouse Hinds (Eaton)
    • Box Shape Octagonal
    • Materials Steel
    • For Use With Concrete
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Knockouts
    Bracket
    Box Depth (Inches)
    Box Style
    Bottom Knockouts (Inches)
    Additional Features
    Side Knockouts (Inches)
    Depth
    Capacity (Cubic Inch)
    Material
    Size
    Packaging
    Price
    TP636
    94048243
    Sides: 1/2 and 3/4 Double Row
    No Bracket
    3-1/2 in.
    4 in. Octagonal
    $
    10
    .24
    /
    EA
    94048243
    Knockouts
    Sides: 1/2 and 3/4 Double Row
    Bracket
    No Bracket
    Box Depth (Inches)
    3-1/2 in.
    Box Style
    4 in. Octagonal
    Bottom Knockouts (Inches)
    Additional Features
    Side Knockouts (Inches)
    Depth
    Capacity (Cubic Inch)
    Material
    Size
    Packaging
    $
    10
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP628
    97231257
    Sides: 1/2 and 3/4 Single Row
    No Bracket
    3 in.
    4 in. Octagonal
    $
    7
    .76
    /
    EA
    97231257
    Knockouts
    Sides: 1/2 and 3/4 Single Row
    Bracket
    No Bracket
    Box Depth (Inches)
    3 in.
    Box Style
    4 in. Octagonal
    Bottom Knockouts (Inches)
    Additional Features
    Side Knockouts (Inches)
    Depth
    Capacity (Cubic Inch)
    Material
    Size
    Packaging
    $
    7
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP620
    97231254
    Sides: 1/2 and 3/4 Single Row
    No Bracket
    2 in.
    4 in. Octagonal
    $
    9
    .56
    /
    EA
    97231254
    Knockouts
    Sides: 1/2 and 3/4 Single Row
    Bracket
    No Bracket
    Box Depth (Inches)
    2 in.
    Box Style
    4 in. Octagonal
    Bottom Knockouts (Inches)
    Additional Features
    Side Knockouts (Inches)
    Depth
    Capacity (Cubic Inch)
    Material
    Size
    Packaging
    $
    9
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP644
    97231266
    Sides: 1/2 and 3/4 Double Row
    No Bracket
    4 in.
    4 in. Octagonal
    $
    10
    .60
    /
    EA
    97231266
    Knockouts
    Sides: 1/2 and 3/4 Double Row
    Bracket
    No Bracket
    Box Depth (Inches)
    4 in.
    Box Style
    4 in. Octagonal
    Bottom Knockouts (Inches)
    Additional Features
    Side Knockouts (Inches)
    Depth
    Capacity (Cubic Inch)
    Material
    Size
    Packaging
    $
    10
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP622
    97221271
    Sides: 1/2 and 3/4 Single Row
    No Bracket
    2-1/2 in.
    4 in. Octagonal
    $
    7
    .31
    /
    EA
    97221271
    Knockouts
    Sides: 1/2 and 3/4 Single Row
    Bracket
    No Bracket
    Box Depth (Inches)
    2-1/2 in.
    Box Style
    4 in. Octagonal
    Bottom Knockouts (Inches)
    Additional Features
    Side Knockouts (Inches)
    Depth
    Capacity (Cubic Inch)
    Material
    Size
    Packaging
    $
    7
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP639
    25364284
    No Bracket
    3/4 and 1 in.
    Poured Concrete Deck Applications
    1 in; 3/4 in
    3-1/2 in.
    41.0 cu. in.
    Steel
    $
    15
    .32
    /
    EA
    25364284
    Knockouts
    Bracket
    No Bracket
    Box Depth (Inches)
    Box Style
    Bottom Knockouts (Inches)
    3/4 and 1 in.
    Additional Features
    Poured Concrete Deck Applications
    Side Knockouts (Inches)
    1 in; 3/4 in
    Depth
    3-1/2 in.
    Capacity (Cubic Inch)
    41.0 cu. in.
    Material
    Steel
    Size
    Packaging
    $
    15
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP642
    25420291
    1 in; 3/4 in
    4 in Octagonal
    4 in.
    47.0 cu. in.
    Steel
    4 in
    20 per Pack
    $
    29
    .84
    /
    EA
    25420291
    Knockouts
    1 in; 3/4 in
    Bracket
    Box Depth (Inches)
    Box Style
    4 in Octagonal
    Bottom Knockouts (Inches)
    Additional Features
    Side Knockouts (Inches)
    Depth
    4 in.
    Capacity (Cubic Inch)
    47.0 cu. in.
    Material
    Steel
    Size
    4 in
    Packaging
    20 per Pack
    $
    29
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP635
    97231263
    1/2 in
    4 in Octagonal
    3-1/2 in.
    43.0 cu. in.
    Steel
    4 in
    20 per Pack
    $
    7
    .05
    /
    EA
    97231263
    Knockouts
    1/2 in
    Bracket
    Box Depth (Inches)
    Box Style
    4 in Octagonal
    Bottom Knockouts (Inches)
    Additional Features
    Side Knockouts (Inches)
    Depth
    3-1/2 in.
    Capacity (Cubic Inch)
    43.0 cu. in.
    Material
    Steel
    Size
    4 in
    Packaging
    20 per Pack
    $
    7
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94048243 SKU, 94048243 ANALYTICS...
    Box Depth (Inches)
    3-1/2 in.
    Box Style
    4 in. Octagonal
    Bottom Knockouts (Inches)
    Additional Features
    Side Knockouts (Inches)
    Depth
    Capacity (Cubic Inch)
    Material
    Size
    Packaging
    Price
    $
    10
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97231257 SKU, 97231257 ANALYTICS...
    Box Depth (Inches)
    3 in.
    Box Style
    4 in. Octagonal
    Bottom Knockouts (Inches)
    Additional Features
    Side Knockouts (Inches)
    Depth
    Capacity (Cubic Inch)
    Material
    Size
    Packaging
    Price
    $
    7
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97231254 SKU, 97231254 ANALYTICS...
    Box Depth (Inches)
    2 in.
    Box Style
    4 in. Octagonal
    Bottom Knockouts (Inches)
    Additional Features
    Side Knockouts (Inches)
    Depth
    Capacity (Cubic Inch)
    Material
    Size
    Packaging
    Price
    $
    9
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97231266 SKU, 97231266 ANALYTICS...
    Box Depth (Inches)
    4 in.
    Box Style
    4 in. Octagonal
    Bottom Knockouts (Inches)
    Additional Features
    Side Knockouts (Inches)
    Depth
    Capacity (Cubic Inch)
    Material
    Size
    Packaging
    Price
    $
    10
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97221271 SKU, 97221271 ANALYTICS...
    Box Depth (Inches)
    2-1/2 in.
    Box Style
    4 in. Octagonal
    Bottom Knockouts (Inches)
    Additional Features
    Side Knockouts (Inches)
    Depth
    Capacity (Cubic Inch)
    Material
    Size
    Packaging
    Price
    $
    7
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25364284 SKU, 25364284 ANALYTICS...
    Box Depth (Inches)
    Box Style
    Bottom Knockouts (Inches)
    3/4 and 1 in.
    Additional Features
    Poured Concrete Deck Applications
    Side Knockouts (Inches)
    1 in; 3/4 in
    Depth
    3-1/2 in.
    Capacity (Cubic Inch)
    41.0 cu. in.
    Material
    Steel
    Size
    Packaging
    Price
    $
    15
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25420291 SKU, 25420291 ANALYTICS...
    Box Depth (Inches)
    Box Style
    4 in Octagonal
    Bottom Knockouts (Inches)
    Additional Features
    Side Knockouts (Inches)
    Depth
    4 in.
    Capacity (Cubic Inch)
    47.0 cu. in.
    Material
    Steel
    Size
    4 in
    Packaging
    20 per Pack
    Price
    $
    29
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97231263 SKU, 97231263 ANALYTICS...
    Box Depth (Inches)
    Box Style
    4 in Octagonal
    Bottom Knockouts (Inches)
    Additional Features
    Side Knockouts (Inches)
    Depth
    3-1/2 in.
    Capacity (Cubic Inch)
    43.0 cu. in.
    Material
    Steel
    Size
    4 in
    Packaging
    20 per Pack
    Price
    $
    7
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available