Crouse Hinds (Eaton) TP622 Electrical Box, Steel, Concrete Application, 4 in. Octagonal, 2-1/2 in. D, Single Row KO | Graybar Store
Crouse Hinds (Eaton) - Electrical Box, Steel, Concrete Application, 4 in. Octagonal, 2-1/2 in. D, Single Row KO - TP622
+ / - Hover over image to Zoom
Other Views

    Electrical Box, Steel, Concrete Application, 4 in. Octagonal, 2-1/2 in. D, Single Row KO

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP622
    SKU: 97221271
    $7.31
    Checking Pricing
         
    Knockouts:Sides: 1/2 and 3/4 Single Row
    Bracket:No Bracket
    Box Depth (Inches):2-1/2 in.
    Box Style:4 in. Octagonal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP622
    • Box Depth (Inches) 2-1/2 in.
    • Box Shape Octagonal
    • Box Style 4 in. Octagonal
    • Bracket No Bracket
    Product Overview:
    Steel 2-1/2 in. deep octagon concrete box with 1/2 and 3/4 in. knockouts on single row.
    • 29.0 Cubic inch capacity
    • UL Listed