Juno Lighting IC44N 4 in. Low Voltage Housing, IC, Incandescent Lamps | Graybar Store
Juno Lighting - 4 in. Low Voltage Housing, IC, Incandescent Lamps - IC44N
+ / - Hover over image to Zoom
Other Views

    4 in. Low Voltage Housing, IC, Incandescent Lamps

    Manufacturer: Juno Lighting
    Manufacturer #: IC44N
    SKU: 92122754
    $87.84
    Checking Pricing
         
    Additional Features:For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating:120 V
    Lamp Base:MR16
    Air Rating:Non-Airtight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # IC44N
    • Additional Features For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    • Air Rating Non-Airtight
    • Fixture Type 4 in Housing
    • Housing Compatibility IC
    • Lamp Base MR16
    • Insulation Rating IC
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Incandescent Lamp Housing, Air Rating: Non-Airtight, Voltage Rating: 120 V, IC, Fixture Type: 4 in Housing