Cooper Lighting (Eaton) H1499TAT 4 in. Low Voltage Can Light | Graybar Store
Cooper Lighting (Eaton) - 4 in. Low Voltage Can Light - H1499TAT
+ / - Hover over image to Zoom
Other Views

    4 in. Low Voltage Can Light

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: H1499TAT
    SKU: 25395188
    $52.33
    Checking Pricing
         
    Air Rating:Airtight
    Housing Installation:New/Remodel/Retrofit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # H1499TAT
    • Air Rating Airtight
    • Fixture Type 4 in. Housing
    • Housing Installation New/Remodel/Retrofit
    • Lamp Type Halogen
    • Voltage 12
    • Insulation Rating Non-IC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    4 in. Housing Non-IC, Air-Tite shallow ceiling 12V low voltage for use with MR16 lamps.