Juno Lighting 12 WWH 4 in. Line Voltage Trim Series, Lensed, Frosted Lens with Clear Center | Graybar Store
Juno Lighting - 4 in. Line Voltage Trim Series, Lensed, Frosted Lens with Clear Center - 12 WWH
+ / - Hover over image to Zoom
Other Views

    4 in. Line Voltage Trim Series, Lensed, Frosted Lens with Clear Center

    Manufacturer: Juno Lighting
    Manufacturer #: 12 WWH
    SKU: 99517188
    $72.21
    Checking Pricing
         
    Additional Features:Frosted Lens with Clear Center
    Color:White
    Outer Diameter:5 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # 12 WWH
    • Color White
    • Additional Features Frosted Lens with Clear Center
    • Fixture Type 4 in Housing
    • Lamp Type PAR20 50W; R20 50W
    • Outer Diameter 5 in
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    12 Trim, Fixture Type: 4 in Housing, Lamp Type: PAR20 50W; R20 50W, White, Outer Diameter: 5 in