Juno Lighting 445 WH 4 in. Line Voltage Trim Series, Adjustables, Slot Aperture | Graybar Store
Juno Lighting - 4 in. Line Voltage Trim Series, Adjustables, Slot Aperture - 445 WH
+ / - Hover over image to Zoom
Other Views

    4 in. Line Voltage Trim Series, Adjustables, Slot Aperture

    Manufacturer: Juno Lighting
    Manufacturer #: 445 WH
    SKU: 88297421
    $38.46
    Checking Pricing
         
    Color:White
    Use With:IC44N; IC44S; IC44W; TC44; TC44R Housing; TC44S; TC44V; TC47; TC47V Housing
    Outer Diameter:5 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # 445 WH
    • Color White
    • Fixture Type 4 in Housing
    • Lamp Type APT44; MR16 50W; MR16 75W
    • Outer Diameter 5 in
    • Use With IC44N; IC44S; IC44W; TC44; TC44R Housing; TC44S; TC44V; TC47; TC47V Housing
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Adjustable Slot Aperture Trim, Fixture Type: 4 in Housing, Lamp Type: APT44; MR16 50W; MR16 75W, White, Outer Diameter: 5 in