Juno Lighting 10 WH 4 in. Line Voltage Trim Series, Adjustables, Flush Gimbal Ring | Graybar Store
Juno Lighting - 4 in. Line Voltage Trim Series, Adjustables, Flush Gimbal Ring - 10 WH
+ / - Hover over image to Zoom
Other Views

    4 in. Line Voltage Trim Series, Adjustables, Flush Gimbal Ring

    Manufacturer: Juno Lighting
    Manufacturer #: 10 WH
    SKU: 25108330
    $26.75
    Checking Pricing
         
    Color:White
    Use With:APT1 Housing; IC1P; TC1; TC1R Housing; TC1RCW Housing; TC1S
    Outer Diameter:5 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # 10 WH
    • Color White
    • Fixture Type 4 in Housing
    • Lamp Type ES20 75W; PAR20 50W
    • Outer Diameter 5 in
    • Use With APT1 Housing; IC1P; TC1; TC1R Housing; TC1RCW Housing; TC1S
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    10 Gimbal Ring Trim, Fixture Type: 4 in Housing, Lamp Type: ES20 75W; PAR20 50W, White, Outer Diameter: 5 in