Cooper Lighting (Eaton) RL460WH835PK 4 in. LED Recessed Baffle/Trim Module, 3500K | Graybar Store
Cooper Lighting (Eaton) - 4 in. LED Recessed Baffle/Trim Module, 3500K - RL460WH835PK
+ / - Hover over image to Zoom
Other Views

    4 in. LED Recessed Baffle/Trim Module, 3500K

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: RL460WH835PK
    SKU: 25668335
    $43.72
    Checking Pricing
         
    Color:Matte White
    CRI:80
    Color Temperature (Kelvin):3500
    Lumens:553
    Additional Features:Lamp Included
    Use With:4 in. E26 Screw Based Housing
    Construction:Retrofit
    Wattage:9.6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # RL460WH835PK
    • Color Matte White
    • Construction Retrofit
    • Additional Features Lamp Included
    • Color Temperature (Kelvin) 3500
    • CRI 80
    • Fixture Type 4 in Housing
    • Housing Compatibility RL4
    • Lamp Type LED
    • Lumens 553
    • Wattage 9.6
    • Insulation Rating IC; Non-IC
    • Use With 4 in. E26 Screw Based Housing
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    4" Retrofit baffle-trim LED bodule, 120V, 80CRI, 3500K with a matte white finish.