Cooper Lighting (Eaton) H995RICAT 4 in. LED Housing, IC AIR-TITE, Remodel | Graybar Store
Cooper Lighting (Eaton) - 4 in. LED Housing, IC AIR-TITE, Remodel - H995RICAT
+ / - Hover over image to Zoom
Other Views

    4 in. LED Housing, IC AIR-TITE, Remodel

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: H995RICAT
    SKU: 25479344
    $22.85
    Checking Pricing
         
    Air Rating:Airtight
    Housing Installation:Remodel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # H995RICAT
    • Air Rating Airtight
    • Fixture Type 4 in. Housing
    • Housing Installation Remodel
    • Lamp Type LED
    • Voltage 120
    • Insulation Rating IC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    4 in. LED Remodel housing IC Air-Tite shallow ceiling 120V line voltage.