Panduit JP4HBC25RB-X20 J Pro™ J Hook With Hammer On Beam Clamp, 360 Degree, Nylon 6.6, 4 in., For 1/8 to 1/4 in. Thick Flange | Graybar Store
Panduit - J Pro™ J Hook With Hammer On Beam Clamp, 360 Degree, Nylon 6.6, 4 in., For 1/8 to 1/4 in. Thick Flange - JP4HBC25RB-X20
+ / - Hover over image to Zoom
Other Views

    J Pro™ J Hook With Hammer On Beam Clamp, 360 Degree, Nylon 6.6, 4 in., For 1/8 to 1/4 in. Thick Flange

    Manufacturer: Panduit
    Manufacturer #: JP4HBC25RB-X20
    SKU: 25618488
    $6.92
    Checking Pricing
         
    Diameter (Inches):4 in.
    Mount Type:Hammer-On Flange Clip, 1/8 to 1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JP4HBC25RB-X20
    • Diameter (Inches) 4 in.
    • Materials Metal (Attachments); Nylon
    Product Overview:
    J Pro™ nylon 4.00 in. J hook with 360 degree metal hammer on beam clamp for 1/8 to 1/4 in. thick flange. Cable Capacity: Category 6A (115), Category 6 (180), Category 5e (200).
    • Complete Horizontal and Vertical 1 in. Bend Radius Control Helps Prevent Degradation of Cable Performance and Prevents Pinch Points That Could Cause Damage to Cable
    • Color Options Provide Means to Segregate and Identify Cable Bundles For Specific Applications, Such as Data, Voice, Security, Fire Alarm or Other Applications That Require a Designated Pathway
    • Pre-Rivited Assemblies Allow For Attachment to Ceilings, Beams, Threaded Rods, Drop Wire and Underfloor Supports to Meet Requirements of a Variety of Applications
    • Non-Metallic J-Hook Prevents Cables From Coming in Contact With Metal