B-Line (Eaton) FTA4RS 4 in. Flextray Radius Shield | Graybar Store
B-Line (Eaton) - 4 in. Flextray Radius Shield - FTA4RS
+ / - Hover over image to Zoom
Other Views

    4 in. Flextray Radius Shield

    Manufacturer: B-Line (Eaton)
    Manufacturer #: FTA4RS
    SKU: 25237973
    $21.51
    Checking Pricing
         
    Depth:4
    Depth (Inches):4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # FTA4RS
    • Depth 4
    • Depth (Inches) 4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Used for 4 inch deep flextray.