B-Line (Eaton) FT4X16X10 BLE 4 in. Deep x 16 in. Wide Flextray Section, Black | Graybar Store
B-Line (Eaton) - 4 in. Deep x 16 in. Wide Flextray Section, Black - FT4X16X10 BLE
+ / - Hover over image to Zoom
Other Views

    4 in. Deep x 16 in. Wide Flextray Section, Black

    Manufacturer: B-Line (Eaton)
    Manufacturer #: FT4X16X10 BLE
    SKU: 99550838
    Price pending
    Checking Pricing
         
    Depth:4
    Width (Inches):16
    Depth (Inches):4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # FT4X16X10 BLE
    • Depth 4
    • Depth (Inches) 4
    • Materials Steel
    • Width (Inches) 16
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black Flextray 4 in. D x 16 in. W x 10 ft. L