Cooper Lighting (Eaton) 993W 4 in. Coilex® White Baffle, White Trim | Graybar Store
Cooper Lighting (Eaton) - 4 in. Coilex® White Baffle, White Trim - 993W
+ / - Hover over image to Zoom
Other Views

    4 in. Coilex® White Baffle, White Trim

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 993W
    SKU: 92045923
    $26.38
    Checking Pricing
         
    Color:White
    Additional Features:White Trim
    Outer Diameter:5-1/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 993W
    • Color White
    • Additional Features White Trim
    • Lamp Type Incandescent/CFL
    • Outer Diameter 5-1/16
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    4" Trim Coilex® baffle white trim with white baffle.