Cablofil (Legrand) FASL100PG 4 in. Cablofil FAS L Bracket | Graybar Store
Cablofil (Legrand) - 4 in. Cablofil FAS L Bracket - FASL100PG
+ / - Hover over image to Zoom
Other Views

    4 in. Cablofil FAS L Bracket

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: FASL100PG
    SKU: 99420316
    $6.19
    Checking Pricing
         
    Dimensions:7in L x 20 in W x 4.7 in H
    Material Finish:Pre-Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # FASL100PG
    • Dimensions 7in L x 20 in W x 4.7 in H
    • Type L Bracket
    • Material Finish Pre-Galvanized
    • Materials Carbon Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4 in. FAS L bracket Pre-Galvanized