Cooper Lighting (Eaton) H99TAT 4 in. AIR-TITE Non-IC Housing, New Construction | Graybar Store
Cooper Lighting (Eaton) - 4 in. AIR-TITE Non-IC Housing, New Construction - H99TAT
+ / - Hover over image to Zoom
Other Views

    4 in. AIR-TITE Non-IC Housing, New Construction

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: H99TAT
    SKU: 25370570
    $26.53
    Checking Pricing
         
    Air Rating:Non-Airtight
    Housing Installation:New Construction
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # H99TAT
    • Air Rating Non-Airtight
    • Fixture Type 4 in. Housing
    • Housing Installation New Construction
    • Lamp Type Incandescent
    • Voltage 120
    • Insulation Rating Non-IC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    4 in. Housing Non-IC, Air-Tite shallow ceiling 120V for use with incandescent lamps.