Cooper Lighting (Eaton) 998P 4 in. Adjustable Eyeball-30° Tilt, White | Graybar Store
Cooper Lighting (Eaton) - 4 in. Adjustable Eyeball-30° Tilt, White - 998P
+ / - Hover over image to Zoom
Other Views

    4 in. Adjustable Eyeball-30° Tilt, White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 998P
    SKU: 88122520
    $52.31
    Checking Pricing
         
    Color:White
    Additional Features:White Trim
    Outer Diameter:5-1/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 998P
    • Color White
    • Additional Features White Trim
    • Lamp Type Incandescent
    • Outer Diameter 5-1/16
    • Country of Origin CN - China
    Product Overview:
    4" Trim Eyeball R16, PAR16 lamp white trim with white eyeball.