B-Line (Eaton) B246ZN 4-Hole Open Angle | Graybar Store
B-Line (Eaton) - 4-Hole Open Angle - B246ZN
+ / - Hover over image to Zoom
Other Views

    4-Hole Open Angle

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B246ZN
    SKU: 88035641
    $20.94
    Checking Pricing
         
    No. of Holes:4
    Height (Inches):3-11/16
    Length From Bend (Inches):3-1/2
    Weight:77 lb
    Dimensions:3-1/2 L x 3-11/16 H in
    Brand or Series:B-Line; Eaton
    Fitting Type:30° Angle
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B246ZN
    • Dimensions 3-1/2 L x 3-11/16 H in
    • Type Open Angle
    • Brand or Series B-Line; Eaton
    • Fitting Type 30° Angle
    • Height (Inches) 3-11/16
    Product Overview:
    Eaton® B-Line 4-Hole Open Angle, Zinc-Plated, Weight: 77 lb, Dimensions: 3-1/2 L x 3-11/16 H in