Unistrut P2265 EG 4-Hole Electrogalvanized Steel 45 Degree Closed Angle Connector | Graybar Store
Unistrut - 4-Hole Electrogalvanized Steel 45 Degree Closed Angle Connector - P2265 EG
+ / - Hover over image to Zoom
Other Views

    4-Hole Electrogalvanized Steel 45 Degree Closed Angle Connector

    Manufacturer: Unistrut
    Manufacturer #: P2265 EG
    SKU: 25183124
    $6.14
    Checking Pricing
         
    Fitting Type:45 degree Closed angle connector
    No. of Holes:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P2265 EG
    • Fitting Type 45 degree Closed angle connector
    • No. of Holes 4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    9/16 inchL, 4 hole Electrogalvanized Steel 45 degree Closed Angle Connector, Hole diameter 9/16 inch, width 3-1/2 inch.