Allied Tube and Conduit PS 750 AL Power-Strut® Aluminum Corner Angle | Graybar Store
Allied Tube and Conduit - Power-Strut® Aluminum Corner Angle - PS 750 AL
+ / - Hover over image to Zoom
Other Views

    Power-Strut® Aluminum Corner Angle

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 750 AL
    SKU: 94011266
    $6.49
    Checking Pricing
         
    No. of Holes:4
    Height (Inches):3-1/2
    Weight:105 per 100 Pieces lb
    Dimensions:1-5/8 W x 1/4 D x 5-3/8 L x 3-1/2 H in
    Depth:1/4 in
    Brand or Series:Power-Strut
    Width (Inches):1-5/8
    Hole Diameter (Inches):9/16
    Length:5-3/8 in.
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 750 AL
    • Dimensions 1-5/8 W x 1/4 D x 5-3/8 L x 3-1/2 H in
    • Type Corner Connector
    • Brand or Series Power-Strut
    • Depth 1/4 in
    • Height (Inches) 3-1/2
    • Hole Diameter (Inches) 9/16
    • Length 5-3/8 in.
    • Material Finish Aluminum
    • Materials Aluminum
    • Weight 105 per 100 Pieces lb
    • Width (Inches) 1-5/8
    • No. of Holes 4
    • SAP Material Type ZSTD
    Product Overview:
    Power-Strut® 4-Hole Corner Connector, Aluminum, Weight: 105 per 100 Pieces lb, Dimensions: 1-5/8 W x 1/4 D x 5-3/8 L x 3-1/2 H in, Hole Diameter (Inches): 9/16 in