B-Line (Eaton) B115SS4 4-Hole Corner Angle | Graybar Store
B-Line (Eaton) - 4-Hole Corner Angle - B115SS4
+ / - Hover over image to Zoom
Other Views

    4-Hole Corner Angle

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B115SS4
    SKU: 25169458
    $37.17
    Checking Pricing
         
    No. of Holes:4
    Height (Inches):3-15/16
    Length From Bend (Inches):3-15/16
    Weight:76 lb
    Dimensions:3-3/4 W x 3-15/16 H in
    Brand or Series:B-Line; Eaton
    Width (Inches):3-3/4
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B115SS4
    • Dimensions 3-3/4 W x 3-15/16 H in
    • Type Corner Angle
    • Brand or Series B-Line; Eaton
    • Height (Inches) 3-15/16
    • Length From Bend (Inches) 3-15/16
    Product Overview:
    Eaton® B-Line 4-Hole Corner Angle, Stainless Steel, Weight: 76 lb, Dimensions: 3-3/4 W x 3-15/16 H in