B-Line (Eaton) B368ZN 4-Hole Closed Angle | Graybar Store
B-Line (Eaton) - 4-Hole Closed Angle - B368ZN
+ / - Hover over image to Zoom
Other Views

    4-Hole Closed Angle

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B368ZN
    SKU: 92053792
    $32.87
    Checking Pricing
         
    No. of Holes:4
    Weight:95 lb
    Brand or Series:B-Line; Eaton
    Length:4-3/8 in.
    Fitting Type:45° Angle
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B368ZN
    • Type Closed Angle
    • Brand or Series B-Line; Eaton
    • Fitting Type 45° Angle
    • Length 4-3/8 in.
    Product Overview:
    Eaton® B-Line 4-Hole Closed Angle, Zinc-Plated, Weight: 95 lb