Pentair Hoffman E4PB 4 Hole 30.5 mm Pushbutton Enclosure Type 12 | Graybar Store
Pentair Hoffman - 4 Hole 30.5 mm Pushbutton Enclosure Type 12 - E4PB
+ / - Hover over image to Zoom
Other Views

    4 Hole 30.5 mm Pushbutton Enclosure Type 12

    Manufacturer: Pentair Hoffman
    Manufacturer #: E4PB
    SKU: 88132779
    $108.41
    Checking Pricing
         
    Height (Inches):10 in.
    Width (Inches):3.25 in.
    Depth (Inches):2.75 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # E4PB
    • Application 30.5 mm Pushbuttons and Switches
    • Type Pushbutton Enclosure
    • Depth (Inches) 2.75 in.
    • Height (Inches) 10 in.
    • NEMA Ratings NEMA 12
    • Width (Inches) 3.25 in.
    • Country of Origin MX - Mexico
    Product Overview:
    Type 12 pushbutton enclosure with 30.5 mm hole size is 3.25 W x 10 H x 2.75 inch D.
    Pushbutton enclosure has 4 holes and is made of 14 gauge steel with ANSI grey polyester powder paint inside and out.