Pentair Hoffman ED4PB 4 Hole 30.5 mm Drawn Pushbutton Enclosures, Type 4 with Flat Cover | Graybar Store
Pentair Hoffman - 4 Hole 30.5 mm Drawn Pushbutton Enclosures, Type 4 with Flat Cover - ED4PB
+ / - Hover over image to Zoom
Other Views

    4 Hole 30.5 mm Drawn Pushbutton Enclosures, Type 4 with Flat Cover

    Manufacturer: Pentair Hoffman
    Manufacturer #: ED4PB
    SKU: 88132813
    $95.59
    Checking Pricing
         
    Depth (Inches):2.75 in.
    Height (Inches):10.25 in.
    Width (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ED4PB
    • Application 30.5 mm 4-Way Pushbuttons, Switches
    • Depth (Inches) 2.75 in.
    • Height (Inches) 10.25 in.
    • NEMA Ratings NEMA 4/12/13
    • Width (Inches) 4 in.
    • Country of Origin MX - Mexico
    Product Overview:
    30.5 pushbutton enclosure is 4 W x 10.25 H x 2.75 inch D. Type 4 drawn enclosure has 4 holes.
    30.5 mm Drawn Pushbutton Enclosures, Type 4 with Flat Cover
    • Drawn 16 gauge steel - no welded seams or sharp corners
    • Cover screws outside gasket sealing surface
    • Flat flanged cover
    • Grounding nut in body of enclosure
    • Bonding provision on cover
    • Oil-resistant gasket
    • External wall-mounting brackets
    • Factory stamped 4-way pushbutton holes
    • ANSI 61 grey polyester powder paint inside and out