Hubbell Wiring Device - Kellems SS4 4 Gang Toggle Switch Type 302/304 Stainless Steel Wallplate | Graybar Store
Hubbell Wiring Device - Kellems - 4 Gang Toggle Switch Type 302/304 Stainless Steel Wallplate - SS4
+ / - Hover over image to Zoom
Other Views

    4 Gang Toggle Switch Type 302/304 Stainless Steel Wallplate

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SS4
    SKU: 91035524
    $10.64
    Checking Pricing
         
    No. of Gangs:4-Gang
    Material Finish:Stainless Steel (Non-Magnetic)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SS4
    • Material Finish Stainless Steel (Non-Magnetic)
    • Materials Stainless Steel
    • No. of Gangs 4-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Type 302/304 stainless steel 4 gang (4) toggle switch wallplate.