Hubbell Wiring Device - Kellems NP4GY 4 Gang (4) Toggle Switch Nylon Wallplate, Grey | Graybar Store
Hubbell Wiring Device - Kellems - 4 Gang (4) Toggle Switch Nylon Wallplate, Grey - NP4GY
+ / - Hover over image to Zoom
Other Views

    4 Gang (4) Toggle Switch Nylon Wallplate, Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP4GY
    SKU: 25077670
    $4.67
    Checking Pricing
         
    No. of Gangs:4-Gang
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP4GY
    • Color Grey
    • Materials Nylon
    • No. of Gangs 4-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Grey nylon 4 gang (4) toggle switch wallplate.