Hubbell Wiring Device - Kellems SA6688 4-Gang Pedestal Floor Boxes with 1 in. Bottom Hub | Graybar Store
Hubbell Wiring Device - Kellems - 4-Gang Pedestal Floor Boxes with 1 in. Bottom Hub - SA6688
+ / - Hover over image to Zoom
Other Views

    4-Gang Pedestal Floor Boxes with 1 in. Bottom Hub

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SA6688
    SKU: 88129141
    $240.04
    Checking Pricing
         
    Bottom Knockouts (Inches):1 in.
    No. of Gangs:4-Gang
    Side Knockouts (Inches):None
    Box Depth (Inches):2-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SA6688
    • Bottom Knockouts (Inches) 1 in.
    • Box Depth (Inches) 2-1/2 in.
    • No. of Gangs 4-Gang
    • Side Knockouts (Inches) None
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Above-floor 4-gang, 2-gangs on each side, service pedestal with 1 in. bottom hub.
    • Dimensions: 5.63 H x 2.50 D x 4.69 W inches
    • 1 gang on each side
    • Cast aluminum
    • 47.1 Cubic inch capacity