Hubbell Wiring Device - Kellems SS84 4 Gang Duplex Receptacle Stainless Steel Wallplate | Graybar Store
Hubbell Wiring Device - Kellems - 4 Gang Duplex Receptacle Stainless Steel Wallplate - SS84
+ / - Hover over image to Zoom
Other Views

    4 Gang Duplex Receptacle Stainless Steel Wallplate

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SS84
    SKU: 25080995
    $15.51
    Checking Pricing
         
    No. of Gangs:4-Gang
    Material Finish:Stainless Steel (Non-Magnetic)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SS84
    • Material Finish Stainless Steel (Non-Magnetic)
    • Materials Stainless Steel
    • No. of Gangs 4-Gang
    Product Overview:
    Type 302/304 stainless steel 4 gang (4) duplex receptacle wallplate.