Hubbell Wiring Device - Kellems SS326 4 Gang Combination (3) Toggle Switch and (1) Decorator Device Stainless Steel Wallplate | Graybar Store
Hubbell Wiring Device - Kellems - 4 Gang Combination (3) Toggle Switch and (1) Decorator Device Stainless Steel Wallplate - SS326
+ / - Hover over image to Zoom
Other Views

    4 Gang Combination (3) Toggle Switch and (1) Decorator Device Stainless Steel Wallplate

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SS326
    SKU: 25081054
    $50.55
    Checking Pricing
         
    No. of Gangs:4-Gang
    Material Finish:Stainless Steel (Non-Magnetic)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SS326
    • Material Finish Stainless Steel (Non-Magnetic)
    • Materials Stainless Steel
    Product Overview:
    Type 302/304 stainless steel 4 gang combination (3) toggle switch and (1) decorator device wallplate.