Hubbell Wiring Device - Kellems NP326LA 4 Gang Combination (3) Toggle Switch and (1) Decorator Device Nylon Wallplate, Light Almond | Graybar Store
Hubbell Wiring Device - Kellems - 4 Gang Combination (3) Toggle Switch and (1) Decorator Device Nylon Wallplate, Light Almond - NP326LA
+ / - Hover over image to Zoom
Other Views

    4 Gang Combination (3) Toggle Switch and (1) Decorator Device Nylon Wallplate, Light Almond

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP326LA
    SKU: 25077635
    $9.23
    Checking Pricing
         
    No. of Gangs:4-Gang
    Color:Light Almond
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP326LA
    • Color Light Almond
    • Materials Nylon
    • No. of Gangs 4-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Light almond nylon 4 gang combination (3) toggle switch and (1) decorator device wallplate.