Hubbell Wiring Device - Kellems SS44 4 Gang (4) Blank Strap Mount Stainless Steel Wallplate | Graybar Store
Hubbell Wiring Device - Kellems - 4 Gang (4) Blank Strap Mount Stainless Steel Wallplate - SS44
+ / - Hover over image to Zoom
Other Views

    4 Gang (4) Blank Strap Mount Stainless Steel Wallplate

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SS44
    SKU: 25081060
    $57.37
    Checking Pricing
         
    No. of Gangs:4-Gang
    Material Finish:Stainless Steel (Non-Magnetic)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SS44
    • Material Finish Stainless Steel (Non-Magnetic)
    • Materials Stainless Steel
    Product Overview:
    Type 302/304 stainless steel strap mount 4 gang (4) blank wallplate.