L. H. Dottie 2WS04 4 ft. Strap It 2 Piece Weatherproof Yellow Nylon Tie Down/Web Strap With Buckle (Hang Up Display Pack) | Graybar Store
L. H. Dottie - 4 ft. Strap It 2 Piece Weatherproof Yellow Nylon Tie Down/Web Strap With Buckle (Hang Up Display Pack) - 2WS04
+ / - Hover over image to Zoom
Other Views

    4 ft. Strap It 2 Piece Weatherproof Yellow Nylon Tie Down/Web Strap With Buckle (Hang Up Display Pack)

    Manufacturer: L. H. Dottie
    Manufacturer #: 2WS04
    SKU: 25364369
    $22.80
    Checking Pricing
         
    Length:4 ft.
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 2WS04
    • Color Yellow
    • Length 4 ft.
    Product Overview:
    Strap It weatherproof 4 ft. yellow nylon tie downs with rustproof cam action buckle. Features 1 in. heavy duty 750 lb. test web construction. Two piece hang up display pack.
    Benefits and Features:
    • Weatherproof
    • 750 lb. Test Webbing
    • Strong 1 in. Heavy-Duty Web Construction
    • Rustproof, Cam-Action Buckle
    • Six Color-Coded Lengths: 2 ft. to 12 ft.
    • CAUTION: Always Wear Eye Protection