Pentair Hoffman F44W48 4 Ft., Series Lay-In Type 12 Wireway Straight Section | Graybar Store
Pentair Hoffman - 4 Ft., Series Lay-In Type 12 Wireway Straight Section - F44W48
+ / - Hover over image to Zoom
Other Views

    4 Ft., Series Lay-In Type 12 Wireway Straight Section

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44W48
    SKU: 88133048
    $221.97
    Checking Pricing
         
    Height (Inches):4
    Width (Inches):4
    Length:4 ft.
    Color / Finish:Grey
    Brand or Series:F20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44W48
    • Brand or Series F20
    • Color / Finish Grey
    • Height (Inches) 4
    • Length 4 ft.
    • Width (Inches) 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Feed-Through NEMA Type 12 Wireway Straight Section 4 in.W x 4 in. H.,4 ft length with steel grey finish.