Lithonia Lighting C 1 32 MVOLT GEB10IS 4 ft. General Purpose Strip, 1 Lamp, Electronic Ballast | Graybar Store
Lithonia Lighting - 4 ft. General Purpose Strip, 1 Lamp, Electronic Ballast - C 1 32 MVOLT GEB10IS
+ / - Hover over image to Zoom
Other Views

    4 ft. General Purpose Strip, 1 Lamp, Electronic Ballast

    Manufacturer: Lithonia Lighting
    Manufacturer #: C 1 32 MVOLT GEB10IS
    SKU: 22069640
    $45.10
    Checking Pricing
         
    No. of Lamps:1
    Fluorescent Lamp Type:F32T8
    Ballast Type:Electronic, Instant Start
    Nom. Length (Inches):48 in.
    Voltage Rating:120-277
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # C 1 32 MVOLT GEB10IS
    • Ballast Type Electronic, Instant Start
    • Brand Lithonia
    • Fluorescent Lamp Type F32T8
    • Lamp Type Fluorescent
    • No. of Lamps 1
    • Nom. Length (Inches) 48 in.
    • Voltage Rating 120-277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    General purpose 4 ft. 1 or 2 lamp striplight, (1) lamp, 32W T8, 120V-277V, T8 electronic ballast.