Pentair Hoffman A121248RT 4 Ft., F40PT Series Galv Painted Type 3R Wiring Trough | Graybar Store
Pentair Hoffman - 4 Ft., F40PT Series Galv Painted Type 3R Wiring Trough - A121248RT
+ / - Hover over image to Zoom
Other Views

    4 Ft., F40PT Series Galv Painted Type 3R Wiring Trough

    Manufacturer: Pentair Hoffman
    Manufacturer #: A121248RT
    SKU: 22074805
    $413.24
    Checking Pricing
         
    Height (Inches):12
    Width (Inches):12
    Length:4 ft.
    Color / Finish:Galvanized
    Brand or Series:F40PT
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A121248RT
    • Brand or Series F40PT
    • Color / Finish Galvanized
    • Height (Inches) 12
    • Length 4 ft.
    • Materials Steel
    • NEMA Ratings 3R
    • Width (Inches) 12
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA Type 3R painted galvanized wiring trough 12 in. W x 12 in. H., 4 Ft. length.