Pentair Hoffman F66W48SS 4 ft, F22 Series Stainless Steel Feed-Thru Type 4X | Graybar Store
Pentair Hoffman - 4 ft, F22 Series Stainless Steel Feed-Thru Type 4X - F66W48SS
+ / - Hover over image to Zoom
Other Views

    4 ft, F22 Series Stainless Steel Feed-Thru Type 4X

    Manufacturer: Pentair Hoffman
    Manufacturer #: F66W48SS
    SKU: 88133187
    $1,030.06
    Checking Pricing
         
    Height (Inches):6
    Width (Inches):6
    Length:4 ft.
    Color / Finish:Steel
    Brand or Series:F22
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F66W48SS
    • Brand or Series F22
    • Color / Finish Steel
    • Height (Inches) 6
    • Length 4 ft.
    • Width (Inches) 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Type 4X stainless steel 6 in. H. x 6 in. W , length 4 ft wireway straight section feed through.
    Type 4X stainless steel 6 in. H. x 6 in. W , length 4 ft wireway straight section feed through.