Werner OBEL04 4 Foot Electricians Job Station Ladder | Graybar Store
Werner - 4 Foot Electricians Job Station Ladder - OBEL04
+ / - Hover over image to Zoom
Other Views

    4 Foot Electricians Job Station Ladder

    Manufacturer: Werner
    Manufacturer #: OBEL04
    SKU: 25063199
    $140.93
    Checking Pricing
         
    Height (Feet):4 ft.
    Load Rating (Pound):375 lb.
    Spread (Inches):29
    Width (Inches):19-7/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Werner
    • Manufacturer # OBEL04
    • Height (Feet) 4 ft.
    • Load Rating (Pound) 375 lb.
    • Materials Fiberglass
    • Spread (Inches) 29
    • Width (Inches) 19-7/8 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    4 foot electricians job station ladder has drill hole, conduit tray, 3 plier/hand tool slots, lock-In accessory sockets, 2 tool holes, drill hole and measuring tape. Ladder has 375 pound capacity.
    Electricians Job Station Ladder
    • Size 4 ft
    • Reach Height 8 ft
    • Max. Standing Height 1 ft 11 in
    • Top tray: Drill hole, conduit tray, 3 plier/hand tool slots, Lock-In accessory sockets, 2 tool holes, drill hole, measuring tape
    • Edge Bracing Heavy
    • Load Capacity 375 lbs
    • Type IAA Duty Rating
    • Material Fiberglass
    • Approx. Width 19-7/8 in
    • Approx. Spread 29 in
    • With Pail Shelf No
    • Spreader Material Steel
    • Certifications ANSI A14.5 (2007); OSHA
    • Top Dimension 5-3/4 in x 13 in
    • Front Rails Dimension 3-1/8 in
    • Front Flange Dimension 1-3/16 in
    • Rear Rails Dimension 1-7/8 in
    • Rear Flange Dimension 1-3/16 in
    • Steps Dimension 3 in