Werner 7304 4-foot 7300 Series Stepladder | Graybar Store
Werner - 4-foot 7300 Series Stepladder - 7304
+ / - Hover over image to Zoom
Other Views

    4-foot 7300 Series Stepladder

    Manufacturer: Werner
    Manufacturer #: 7304
    SKU: 99570399
    $136.35
    Checking Pricing
         
    Height (Feet):4 ft.
    Load Rating (Pound):375 lb.
    Spread (Inches):29-3/4
    Width (Inches):21-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Werner
    • Manufacturer # 7304
    • Height (Feet) 4 ft.
    • Load Rating (Pound) 375 lb.
    • Materials Fiberglass
    • Spread (Inches) 29-3/4
    • Width (Inches) 21-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    4 foot fiberglass step ladder has a 375 pound capacity.
    Step Ladder
    • 4 Ft Height to Top Step
    • 375 Lb Load Rating
    • 21-1/2 Inch Base Width
    • 29-3/4 Inch Base Spread
    • Reinforced Fiberglass Material
    • Safety Smart Brand
    • 7300 Model
    • Applicable Standard ANSI A14.5
    • OSHA, Rating Type IAA Special Duty
    • Step Size 3 Inch Width
    • Rail Size Front 3-1/8 Inch Width
    • Rear 1-7/8 Inch Width
    • Flange Size 1-3/16 Inch Width
    • Top Size 7-1/8 Inch x 14 Inch
    • Application Professional
    • Aluminum Rivet Attached to Top of Each Front Rail
    • Edge Bracing System
    • Glas Mark Violator Stripes on Rails
    • Heavy Duty Internal Spreaders
    • Single Riveted and Knee Braced Slip Resistant Traction-Tred Step
    • Shoulder Bolt and Lock Nut on Top Hinge
    • Tool-Tra-Top
    • Yellow Electrically Non-Conductive Side Rails