3M - 4 Fire Barrier Putty Sleeve Kit - DT400
+ / - Hover over image to Zoom
Other Views

4 Fire Barrier Putty Sleeve Kit

Manufacturer: 3M
Manufacturer #: DT400
SKU: 25274427
Checking Pricing
     
Size:4 inch
Packaging:Cable Penetration Seal Kit
Fire Rating:Up to 4 Hours
Material:Metal Sleeve and Flanges, Moldable Putty, Labels and Screws
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer 3M
  • Manufacturer # DT400
  • Size 4 inch
  • Fire Rating Up to 4 Hours
  • Material Metal Sleeve and Flanges, Moldable Putty, Labels and Screws
  • Packaging Cable Penetration Seal Kit
Product Overview:
4 x 12 Inch fire barrier putty sleeve kit.