Carol Cable (General Cable) 00604.63.01 4-Feet Carol Brand Range Cord | Graybar Store
Carol Cable (General Cable) - 4-Feet Carol Brand Range Cord - 00604.63.01
+ / - Hover over image to Zoom
Other Views

    4-Feet Carol Brand Range Cord

    Manufacturer: Carol Cable (General Cable)
    Manufacturer #: 00604.63.01
    SKU: 88078408
    $18.71
    Checking Pricing
         
    No. of Conductors:4
    Length:4 ft.
    Color:Black
    Conductor Size:8 AWG and 6 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Carol Cable (General Cable)
    • Manufacturer # 00604.63.01
    • Color Black
    • No. of Conductors 4
    • Amps AC 50A
    • Brand Carol
    • Conductor Size 8 AWG and 6 AWG
    • Length 4 ft.
    • NEMA Configuration NEMA 10-50P
    • Volts 250V
    • Country of Origin CN - China
    Product Overview:
    Black Carol brand range cord is 4 feet and 50A. Conductor is (2) 6 AWG and (2) 8 AWG.
    Carol Brand Range Cord:
    • Premium grade color coded PVC insulation
    • Black PVC jacket
    • Right angle cap
    • Eyelet ends for safer hookups
    • Strain relief clamp protects cord from damage caused by pulling or stretching