Carol Cable (General Cable) 01004.63.01 Carol® Brand Cable Cord, Dryer, 4 ft. | Graybar Store
Carol Cable (General Cable) - Carol® Brand Cable Cord, Dryer, 4 ft. - 01004.63.01
+ / - Hover over image to Zoom
Other Views

    Carol® Brand Cable Cord, Dryer, 4 ft.

    Manufacturer: Carol Cable (General Cable)
    Manufacturer #: 01004.63.01
    SKU: 88078430
    $11.42
    Checking Pricing
         
    No. of Conductors:4
    Length:4 ft.
    Color:Black
    Conductor Size:10 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Carol Cable (General Cable)
    • Manufacturer # 01004.63.01
    • Color Black
    • No. of Conductors 4
    • Amps AC 30A
    • Brand Carol
    • Conductor Size 10 AWG
    • Length 4 ft.
    • NEMA Configuration NEMA 10-30P
    • Volts 250V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Black Carol brand dryer cord is 4 feet long and 30A. Conductor is (4) 10 AWG.
    Carol Brand Dryer Cord:
    • 10 AWG stranded bare copper conductor
    • Premium grade color coded PVC insulation
    • Black PVC jacket
    • Right angle cap
    • Eyelet ends for safer hookups
    • Strain relief clamp protects cord from damage caused by pulling or stretching